£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Stylish Bistro chair
-Wenge coloured seat and back
-Exposed ply accent
-Chrome frame
-Perfect for breakout areas
-Sold 4 per box
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | Maximum Weight 100kg |
Back Height | 420 |
Back Width | 340 |
Brand | Teknik |
Colour | Wenge |
EAN | 5020490003010 |
Frame Material | Chrome |
MFR Part No. | 6906WE |
Product Type | Bistro Chair |
Seat Height | 470 |
Seat Width | 380 |
UNSPSC Code | 56101504 |