£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Luxury bonded leather executive armchair
-"Soft fill" leather faced seat and back
-Lower lumbar support
-Wide gull wing armrests with feather soft padding
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours Usage |
Back Height | 780 |
Back Width | 580 |
Brand | Teknik |
Colour | Black |
EAN | 5020490000637 |
Frame Material | Aluminium |
MFR Part No. | B9001C |
Product Type | Executive Chair |
Seat Depth | 510 |
Seat Width | 530 |
UNSPSC Code | 56101504 |