£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Breathable Mesh chair with lumbar support.
2 year fabric guarantee.
Ideal for up to 8 hours daily use.
Attribute | Value |
---|---|
Additional Features | 100% Man Made fabric |
Back Height | 560 |
Back Width | 480 |
Brand | Tc |
Colour | Black |
EAN | 5056073776361 |
MFR Part No. | CH0782WH |
Product Type | Mesh Chair |
Seat Height | 460-555 |
Seat Width | 520 |
UNSPSC Code | 56101504 |