£164.00
Ex VAT
£196.80
Inc VAT
5 Variations Available
Product Details
Product Specification
The colourful Marlos mesh back office chair with folding arms by TC Group is generously proportioned with a breathable mesh seat and back . This chair is bound to cause admiring glances from anyone within or visiting your office
-Designer mesh back office chair
-Folding Arms
-Mesh back allows air flow to the users back throughout the long work day, providing comfort and support for the user.
-Air flow mesh seat
-Tilt mechanism lockable in the upright position
Attribute | Value |
---|---|
Additional Features | Folding Arms |
Back Height | 635 |
Back Width | 535 |
Brand | Tc |
Colour | Green |
EAN | 5056073787930 |
MFR Part No. | CH0790GN |
Product Type | Operator Chair |
Seat Height | 460-560 |
Seat Width | 500 |
UNSPSC Code | 56101504 |