Dynamic

Metro Mesh Back Visitor Chair with Arms Black

SKU:

DNM8110350K

MPN:

BR000090

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Secure squared mesh backrest. Large cushioned seat. Standard black frame with built in armrests. Stackable.


    Product Specification
    Attribute
    Value

    Additional Features

    Up to 8 hours

    Back Height

    410

    Back Width

    440

    Brand

    Dynamic

    Colour

    Black

    EAN

    5055852252935

    Frame Material

    Metal

    MFR Part No.

    BR000090

    Product Type

    Mesh Chair

    Seat Height

    470

    Seat Width

    500

    UNSPSC Code

    56101504