£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
Distinctive design with a new breathable mesh. Comfortable sprung mesh back and seat with adjustable arms as standard and a polished
chrome base.
Dimensions (H x W x D):
1190 x 720 x 630mm .
Seat: D630 x W480mm.
Back H660 x W490mm.
Seat height: 500 - 540mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5060268773745 |
Product Type | Mesh Chair |
UNSPSC Code | 56101504 |