£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
The Teknik Office Mistral Mesh backed chair offers versatile comfort for home and work office environments. With removable padded height adjustable armrests, it caters to individual preferences. The shaped aerated backrest, seat height adjustment, recline function, and tilt tension ensure ergonomic support and proper posture during extended use. Rated for up to 8 hours a day and accommodating users up to 115kg, it guarantees durability and reliability for daily office tasks. Commonly used in home offices, corporate workspaces, and study areas, this chair enhances comfort and productivity with its adjustable features and ergonomic design, catering to various office decors and tastes.
Features and Benefits
• Experience the ultimate in customizable comfort with the Teknik Office Goliath Light Chair.
• Its reclining function with tilt tension, height-adjustable armrests, and gas lift seat height adjustment ensure tailored support for your body throughout the day.
• Plus, with easy self-assembly, you can enjoy the benefits of this ergonomic chair without hassle.
• Whether you're working, gaming, or relaxing, this chair offers a luxurious seating experience designed to enhance your productivity and well-being.
• Say goodbye to discomfort and hello to personalized comfort with the Teknik Office Goliath Light Chair.
Typical Applications
• Office use
• Domestic use
Attribute | Value |
---|---|
Back Height | 55cm |
Back Width | 52.5cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490006400 |
MFR Part No. | 6967 |
Product Type | Executive Chair |
Seat Depth | 48.5cm |
Seat Height | 44-54cm |
Seat Width | 51cm |
UNSPSC Code | 56101504 |