£367.00
Ex VAT
£440.40
Inc VAT
Product Details
Product Specification
Part of the executive range the Whist chair provides the look, feel and quality to suit all users.
This chair comes with a manufacturer 5 year component guarantee and a 2 year fabric guarantee.
Ideal for usage up to 8 hours.
Conforms to BS 1335 (2000) part 2
Attribute | Value |
---|---|
Additional Features | Fixed Arms |
Back Height | 570 |
Back Width | 550 |
Brand | Tc |
Colour | Black |
EAN | 5056073730660 |
Frame Material | Metal |
MFR Part No. | CH0240BK |
Product Type | Executive Chair |
Seat Depth | 520 |
Seat Width | 550 |
UNSPSC Code | 56101504 |