£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Traditional in style, this popular range is both practical and versatile. Enviro bonded leather, chrome arms and chrome base as standard. This soft quality leather chair with headrest comes with padded armrests and a polished chrome base. Additional ergonomic features include two lever lock any position mechanism and a gas lift with weight tensioner.
Dimensions:
Seat: D550 x W540mm.
Back: H725 x W540mm.
Seat height: 450 - 550mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5060268771895 |
Product Type | Executive Chair |
UNSPSC Code | 56101504 |