£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
Chair can easily be wheeled when unoccupied but stays in fixed position when seated. Very functional and safe. Integrated lumbar support. Resistant, air-permeable and very comfortable.
Seat height: 620 - 870 mm
Seat depth: 440 mm
Seat width: 460 mm
Backrest height: 430 mm
Seat finish: Fabric
Colour: Black
Weight: 17,5 kg
Attribute | Value |
---|---|
Back Height | 430 |
Brand | (Unbranded) |
Colour | Black |
EAN | 4016849564340 |
Maximum Weight | 19 Stones, 120kg |
MFR Part No. | 9131-CI01-525-807 |
Product Type | Operator Chair |
Seat Depth | 440 |
Seat Width | 460 |
UNSPSC Code | 56101504 |