£629.00
Ex VAT
£754.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Newport Black Leather Faced Seating offers elegance and simplicity for reception or waiting areas. The cushioned seat and padded backrest ensure guest comfort while waiting. Crafted with high-quality materials, it combines luxury with durability. This seating ensemble is a stylish and functional choice, promising both professionalism and comfort for guests in various workplace settings.
Features and Benefits
• Upholstered with leather facings and smart wooden feet, it enhances any space's professional image
• This furniture provides comfort and durability for any space enhances its environment
• With no assembly required, it's instantly usable, ideal for busy environments
Typical Applications
• Common applications include offices, medical facilities, hotels and waiting areas
Attribute | Value |
---|---|
Back Height | 46 cm |
Back Width | 119 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490001511 |
MFR Part No. | N3562 |
Overall Depth | 90 cm |
Overall Height | 80 cm |
Overall Width | 142 cmmm |
Product Type | Sofa |
Seat Depth | 57 cm |
Seat Height | 48 cm |
Seat Width | 115 cm |
UNSPSC Code | 56101504 |