£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Stylish mesh back chair with generous fabric seat and aerated mesh back. Features a gas seat height adjustment and reclining function with tilt tension control. Durable armrests included.
Dimensions:
Seat: D500 x W490mm.
Back: H480 x W450mm.
Seat height: 440 - 510mm.
Attribute | Value |
---|---|
Back Height | 480 |
Back Width | 450 |
Brand | Teknik |
Colour | Black |
EAN | 5020490002297 |
Maximum Weight | 100kg |
MFR Part No. | 1095 |
Product Type | Mesh Chair |
Seat Depth | 500 |
Seat Width | 490 |
UNSPSC Code | 56101504 |