£394.00
Ex VAT
£472.80
Inc VAT
Product Details
Product Specification
This range of robust manager chairs feature three way adjustment for customisable comfort. The high ratchet back, sculpted seat and soft moulded, adjustable arms ensure comfortable use for up to 24 hours. They feature superior stitch detail and a durable build.
Features and Benefits
• Extra-thick moulded foam seat and arms
• High ratchet back for neck support
• Three-way adjustment
• High quality build and durability
Typical Applications
• Ideal for offices and domestic environments
Attribute | Value |
---|---|
Back Height | 510 |
Back Width | 540 |
Brand | Tc |
Colour | Black |
EAN | 5056073703961 |
Frame Material | Nylon |
MFR Part No. | CH1101 |
Product Type | Operator Chair |
Seat Depth | 510 |
Seat Width | 540 |
UNSPSC Code | 56101504 |