£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
A designer range of visitor chairs, perfect for corporate environments.
-Max Wight 115 kg
-Up to 8 hours usage
-5 year manufacturer component guarantee and 2 year fabric guarantee
-Conforms to BS 1335 (2000) Part 2
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 450 |
Back Width | 450 |
Brand | Tc |
Colour | Black |
EAN | 5056073730103 |
Frame Material | Chrome |
MFR Part No. | CH2235 |
Product Type | Visitor Chair |
Seat Height | 470 |
Seat Width | 450 |
UNSPSC Code | 56101504 |