£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Classic in style, the Pavilion is a range of practical and versatile chair designed for use in both public and private sectors
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 410 |
Back Width | 475 |
Brand | Tc |
Colour | Black |
EAN | 5056073731070 |
Frame Material | Metal |
MFR Part No. | CH0529 |
Product Type | Arm Chair |
Seat Height | 500 |
Seat Width | 485 |
UNSPSC Code | 56101504 |