Tc

PEARL RECEPTION CHAIR GREY

SKU:

TCS8118359W

MPN:

OF0705GR

£254.00

Ex VAT

£304.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Pearl Reception Chair in Grey is a stylish and inviting addition to any business space, drawing inspiration from classic Scandinavian design. Crafted to make a lasting first impression on visitors, these waiting room chairs blend aesthetics with functionality seamlessly. The thick padded construction and soft, durable fabric not only contribute to their elegant appearance but also ensure a high level of comfort. Ideal for creating a well-designed waiting room, these armchairs offer a perfect balance of style and relaxation. Whether welcoming clients or guests, the Pearl Reception Chair is designed to elevate the ambiance of your space while providing a comfortable and inviting seating option.


    Features and Benefits
    • Black powder-coated 18mm frame
    • Available in grey, mustard and navy fabric
    • Low 390mm seat height
    • Overall dimensions: D800 W650 H860


    Typical Applications
    • Waiting rooms


    Product Specification
    Attribute
    Value

    Brand

    Tc

    Colour

    Grey

    EAN

    5056073715087

    Frame Material

    Powder-Coated

    MFR Part No.

    OF0705GR

    Overall Depth

    800

    Overall Height

    860

    Overall Width

    650mm

    Product Type

    Visitor Chair

    Seat Height

    390

    UNSPSC Code

    56101504