£254.00
Ex VAT
£304.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Pearl Reception Chair in Grey is a stylish and inviting addition to any business space, drawing inspiration from classic Scandinavian design. Crafted to make a lasting first impression on visitors, these waiting room chairs blend aesthetics with functionality seamlessly. The thick padded construction and soft, durable fabric not only contribute to their elegant appearance but also ensure a high level of comfort. Ideal for creating a well-designed waiting room, these armchairs offer a perfect balance of style and relaxation. Whether welcoming clients or guests, the Pearl Reception Chair is designed to elevate the ambiance of your space while providing a comfortable and inviting seating option.
Features and Benefits
• Black powder-coated 18mm frame
• Available in grey, mustard and navy fabric
• Low 390mm seat height
• Overall dimensions: D800 W650 H860
Typical Applications
• Waiting rooms
Attribute | Value |
---|---|
Brand | Tc |
Colour | Orange |
EAN | 5056073715148 |
Frame Material | Powder-Coated |
MFR Part No. | OF0705MU |
Overall Depth | 800 |
Overall Height | 860 |
Overall Width | 650mm |
Product Type | Visitor Chair |
Seat Height | 390 |
UNSPSC Code | 56101504 |