£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
The Teknik Office Piano Executive Chair offers a contemporary solution for offices and study areas, featuring sleek white bonded leather and chrome accents. Its "soft touch" PU armrests enhance comfort, while executive functions like reclining and height adjustment provide customizable support. Perfect for home or office use, it accommodates up to 110kg for 8-hour daily usage. This chair blends modern style with ergonomic design, catering to various environments and preferences. Elevate your workspace with the Teknik Office Piano Chair, combining sophistication, functionality, and comfort for a productive and stylish seating solution.
Features and Benefits
• Gas lift seat height adjustment ensures personalized comfort, while the reclining function with tilt tension allows for optimal relaxation
• Enjoy the convenience of easy self-assembly, making setup a breeze
• Chair combines modern design with ergonomic features, providing a versatile and comfortable seating solution for any workspace
Typical Applications
• Domestic use
• Office use
Attribute | Value |
---|---|
Back Height | 53 cm |
Back Width | 50 cm |
Brand | Teknik |
Colour | White |
EAN | 5020490009036 |
MFR Part No. | 6984 |
Product Type | Executive Chair |
Seat Depth | 46 cm |
Seat Height | 47-55 cm |
Seat Width | 50 cm |
UNSPSC Code | 56101504 |