£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
A Stylish wooden heavy duty bistro stacking chair, sculpted, seat and back in a polished beech wood finish with a laminated wooden seat
-Plastic feet to eliminate scratches to floors
-Sturdy Fully Welded chrome frame
-Stackable to 4 high
-Suitable for 8 hours use per day
-2 Years manufacturers guarantee
Attribute | Value |
---|---|
Additional Features | Suitable for 8 hours use per day |
Back Height | 400 |
Back Width | 430 |
Brand | Tc |
Colour | Beech |
EAN | 5056073731179 |
Frame Material | Metal |
MFR Part No. | CH0672BE |
Product Type | Bistro Chair |
Seat Height | 475 |
Seat Width | 440 |
UNSPSC Code | 56101504 |