£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
With a fully welded subframe and increased shell thickness, this distinctive range of wooden seating means business. Suitable for contract environments and a multitude of uses: Bistros, Cafes and breakout areas.
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 420 |
Back Width | 435 |
Brand | Tc |
Colour | White |
EAN | 5056073731193 |
Frame Material | Metal |
MFR Part No. | CH0672WH |
Product Type | Bistro Chair |
Seat Height | 480 |
Seat Width | 440 |
UNSPSC Code | 56101504 |