£85.99
Ex VAT
£103.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Picasso
A sculptured chair with a polished beech wood finish, chrome frame with plastic feet to prevent scratching. Two year guarantee. Maximum weight of 15 stones/100kg.
Dimensions:
Seat: D380 x W440 x H480mm.
Back: W435 x H400mm.
Attribute | Value |
---|---|
Back Height | 400 |
Back Width | 435 |
Brand | Tc |
Colour | Beech |
EAN | 5056073784656 |
Maximum Weight | 100kg |
MFR Part No. | CH0514SPBE |
Product Type | Bistro Chair |
Seat Depth | 380 |
Seat Height | 480 |
Seat Width | 440 |
UNSPSC Code | 56101504 |