Tc

PICASSO WOODEN CAFETERIA CHAIR WALNUT/CHROME

SKU:

TCS8112540K

MPN:

CH0514WA

£91.99

Ex VAT

£110.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Picasso
    A sculptured chair with a polished beech wood finish, chrome frame with plastic feet to prevent scratching. Two year guarantee. Maximum weight of 15 stones/100kg.


    Dimensions:
    Seat: D380 x W440 x H480mm.
    Back: W435 x H400mm.


    Product Specification
    Attribute
    Value

    Back Height

    400

    Back Width

    435

    Brand

    Tc

    Colour

    Walnut

    EAN

    5056073730943

    Maximum Weight

    100kg

    MFR Part No.

    CH0514WA

    Product Type

    Bistro Chair

    Seat Depth

    380

    Seat Height

    480

    Seat Width

    440

    UNSPSC Code

    56101504