£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
The Teknik Office Plush Ergo Executive chair offers supreme comfort and functionality for work environments and home studies. With black bonded leather and plush cushions, it offers a clean look while providing excellent support. The reclining function with tilt tension adjustment allows for relaxation, reducing strain on the body. Versatile and durable, this chair is perfect for long hours of work or study, offering a personalized sitting experience for optimal well-being and performance.
Features and Benefits
• 3 lever asynchronous mechanism allows for independent tilt to the seat and backrest, promoting healthier sitting positions
• With durable height-adjustable armrests, users can find the perfect support level
• Gas lift seat height adjustment ensures optimal alignment with your workstation
Typical Applications
• For office and domestic use
Attribute | Value |
---|---|
Back Height | 66 cm |
Back Width | 51 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490010292 |
MFR Part No. | 6985 |
Product Type | Executive Chair |
Seat Depth | 47 cm |
Seat Height | 45-52 cm |
Seat Width | 50.5 cm |
UNSPSC Code | 56101504 |