Lincoln

POLYPROPYLENE H/D STACKING CHAIR RED

SKU:

LNC8110630K

MPN:

8110630K

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (50+)

    Product Details

    Tough, moulded, textured seat with black epoxy coated frame, suitable for both indoor and outdoor use.
    Heavy Duty.
    Size: 430 x 455 x 790mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Height and Width Adjustable Arms

    Back Height

    760

    Back Width

    505

    Brand

    Lincoln

    Colour

    Red

    EAN

    5036140323919

    Frame Material

    Steel

    Product Type

    Stacking Chair

    Seat Depth

    510

    Seat Height

    440

    Seat Width

    470

    UNSPSC Code

    56101504