£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
Robust frame, large seat and back make this chair suitable for heavy duty use. Generously portioned seating dimensions will accommodate most users. Deeply cushioned seat and backrest provide optimum comfort. Breathable air mesh fabric seat Extended height durable mesh backrest Height adjustable armrests with soft pad. Heavy duty 5 star base Single lever lock/tilt mechanism. Height adjustable lumbar support
Attribute | Value |
---|---|
Additional Features | Adjustable Lumbar Support |
Back Height | 720 |
Back Width | 520 |
Brand | Dynamic |
Colour | Black |
EAN | 5060268774315 |
MFR Part No. | OP000106 |
Product Type | Operator Chair |
Seat Height | 490 |
Seat Width | 610 |
UNSPSC Code | 56101504 |