£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Luxury operator chair in supple faux leather
-3 lever asynchronous mechanism
-Independent tilt to seat and backrest
-Height adjustable backrest
-Steel base
-Gas lift seat height adjustment
-Height adjustable armrests
-Requires easy self assembly
Attribute | Value |
---|---|
Back Height | 560 |
Back Width | 48 |
Brand | Teknik |
Colour | Black |
EAN | 5020490002051 |
Frame Material | Steel Base |
MFR Part No. | 6902 |
Product Type | Operator Chair |
Seat Depth | 480 |
Seat Width | 510 |
UNSPSC Code | 56101504 |