£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Classic designed kneeling chairs. Encourages a more ergonomic posture and distributes the users weight across the body more evenly than standard chairs. Ideal for light office use (up to 3 hours). Angle and height adjustment for maximum comfort. Choice of wood or steel frame. Polyacrylic fabric for durability. Rated to 90kgs/200lbs. Requires easy self assembly.
Attribute | Value |
---|---|
Additional Features | Wood Frame |
Brand | Teknik |
Colour | Blue |
EAN | 8018326033017 |
Frame Material | Wood |
MFR Part No. | M0001-BLUE |
Product Type | Kneeling Chair |
Seat Depth | 290 |
Seat Width | 390 |
UNSPSC Code | 56101504 |