£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed for both comfort and style, this chair features a padded seat and backrest, providing excellent support during extended usage. Its sleek aesthetic blends into any office or home setting and the durable PU upholstery is easy to clean. With adjustable height and swivel capabilities, this operator chair provides flexibility and ease of movement.
Features and Benefits
• 3 lever asynchronous mechanism
• Independent tilt to seat and backrest
• Gas lift seat height adjustment
• 150kg rated gas lift
• Requires easy self assembly
Notes
-Accepts optional armrests- Standard Arms TNK8110618F, Adjustable Arms TNK8110616J
Attribute | Value |
---|---|
Back Height | 490mm |
Back Width | 490mm |
Brand | Teknik |
Colour | Black |
EAN | 5020490003973 |
Frame Material | Plastic |
Maximum Weight | 120kg |
MFR Part No. | 9400-PU |
Overall Depth | 450mm |
Overall Width | 490mm |
Product Type | Operator Chair |
Seat Depth | 450 |
Seat Height | 460-590mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |