£107.00
Ex VAT
£128.40
Inc VAT
3 Variations Available
Product Details
Product Specification
The Teknik Office Price Blaster High Back Blue Fabric Operator chair offers optimal comfort for part-time office work. Its user-friendly design ensures easy assembly and use, catering to administrative tasks or meetings with practicality. Choose between floating or fixed backrests for personalized comfort, complemented by a generous seat size. Available in Blue, Burgundy, or Charcoal fabric options, it suits various office aesthetics.
Features and Benefits
• Choose between floating or fixed permanent contact backrests for personalized comfort
• Easily adjust seat height with the gas lift mechanism
• Optional chrome base and adjustable armrests add versatility, enhancing the overall seating experience
• Simple self-assembly ensures hassle-free setup
Typical Applications
• For use in domestic and office environments
Attribute | Value |
---|---|
Back Height | 50 cm |
Back Width | 43 cm |
Brand | Teknik |
Colour | Burgundy |
EAN | 5020490000798 |
MFR Part No. | 1000-BURGUNDY |
Product Type | Operator Chair |
Seat Depth | 46 cm |
Seat Height | 46-59 cm |
Seat Width | 46 cm |
UNSPSC Code | 56101504 |