£374.00
Ex VAT
£448.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Quantum Black luxury mesh-backed chair offers practicality and style for home or office environments. With a simple recline and height adjustment lever and strategically placed padding, it provides optimal support. Constructed with resilient brushed aluminum components, it combines durability with professional. Height-adjustable and padded arms enhance ergonomics for comfort during extended sitting. Available in Graphite Grey Mesh fabric with Black or White frames, it offers versatility to suit various decoration schemes.
Features and Benefits
• Breathable graphite grey backrest enhances comfort
• Tilt function allows customizable seating positions
• Frame adds sleek aesthetics
• Soft padded multi-adjustable armrests offer personalized support
• Gas lift height adjustment ensures ergonomic seating
• Easy self-assembly for convenience
Typical Applications
• Ideal for home offices, corporate settings, study areas, and conference rooms
Attribute | Value |
---|---|
Back Height | 65 cm |
Back Width | 40-50 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490006271 |
MFR Part No. | 6966-BLACK FRAME |
Product Type | Executive Chair |
Seat Depth | 54 cm |
Seat Height | 46-56 cm |
Seat Width | 51 cm |
UNSPSC Code | 56101504 |