£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
The Teknik Office Quilt Barstool offers a stylish and versatile seating solution for domestic spaces. Through the padded grey fabric seat and black powder-coated metal slimline legs, it offers a clean, professional finish. The neutral grey upholstery and contrasting black frame compliment a vast array of colour schemes, making it a diverse seating solution.
Features and Benefits
• Gas lift seat height adjustment for personalized comfort
• Tilt function with tension control for ergonomic support
• Minimal self-assembly ensures convenience and efficient set up
Typical Applications
• Commonly used in kitchen islands, breakfast bars, and dining areas
Attribute | Value |
---|---|
Back Height | 24 cm |
Back Width | 41 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490007384 |
MFR Part No. | 6978 |
Overall Depth | 45 cm |
Overall Height | 99 cm |
Overall Width | 45 cmmm |
Product Type | Bar Stool |
Seat Depth | 36 cm |
Seat Height | 76 cm |
Seat Width | 42 cm |
UNSPSC Code | 56101504 |