£287.00
Ex VAT
£344.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Rapport Mesh Luxury chair presents an ideal executive seating solution, providing a sleek design tailored for executive offices. The optional coat hanger adds convenience for professionals needing to keep their attire pristine. Rated for up to 8 hours of daily use and accommodating users up to 150kg, it suits various working environments, enhancing productivity and comfort throughout the day.
Features and Benefits
• Curved ergonomic backrest and black fabric seat ensure both style and comfort
• Equipped with an anti-shock synchron mechanism and tension control, gas seat height adjustment, and fully adjustable headrest and armrests, it offers customizable support for prolonged sitting
• Available in black or red to suit varying workspaces
Typical Applications
• For office and domestic use
Attribute | Value |
---|---|
Back Height | 72 cm (with headrest) 52cm (without headrest) |
Back Width | 45 cm |
Brand | Teknik |
Colour | Black Red |
EAN | 5020490005557 |
MFR Part No. | 6964-BLACK/RED |
Product Type | Executive Chair |
Seat Depth | 50 cm |
Seat Height | 44-52 cm |
Seat Width | 50 cm |
UNSPSC Code | 56101504 |