£257.00
Ex VAT
£308.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Contemporary upholstered reception chair
-Modern oak coloured legs
-Soft "brushed" fabric
-Boxed and sold in 2's
-Limited assembly required
-Available graphite or plum
Attribute | Value |
---|---|
Additional Features | Max Weight 90kg |
Back Height | 380 |
Back Width | 400 |
Brand | Teknik |
Colour | Graphite |
EAN | 5020490004246 |
Frame Material | Wood |
MFR Part No. | 6929GRAPHITE |
Product Type | Visitor Chair |
Seat Height | 470 |
Seat Width | 590 |
UNSPSC Code | 56101504 |