£217.00
Ex VAT
£260.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Soft mesh back rest with stylishly designed durable nylon outer
Modern styling with silver accented base tops and chrome gas lift. Breathable mesh back and vent effect back cover. Complete with folding arms this makes a versatile chair for all office environments.
Attribute | Value |
---|---|
Additional Features | Folding arms Gas lift tested up to 150kg |
Back Height | 550 |
Back Width | 480 |
Brand | Dynamic |
Colour | Black |
EAN | 5060268772519 |
MFR Part No. | OP000115 |
Product Type | Operator Chair |
Seat Height | 550 |
Seat Width | 480 |
UNSPSC Code | 56101504 |