£184.00
Ex VAT
£220.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Modern styling with silver accented base tops and chrome gas lift. Breathable mesh back and vent effect back cover. Complete with folding arms this makes a versatile chair for all office environments
Attribute | Value |
---|---|
Back Height | 550 |
Back Width | 480 |
Brand | Dynamic |
Colour | Black |
EAN | 5060268772533 |
Frame Material | Metal |
MFR Part No. | OP000117 |
Product Type | Operator Chair |
Seat Depth | 500 |
Seat Width | 480 |
UNSPSC Code | 56101504 |