£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Renoir
Beech wood laminate side chair with comfortable deep foam cushioned seat and back, ideal for schools, conference, meeting, reception and canteen rooms. Two year guarantee. Maximum weight of 18 stones/114kg.
Dimensions:
Seat: D500 x W405 x H480mm.
Back: W405 x H320mm.
Attribute | Value |
---|---|
Back Height | 320 |
Back Width | 405 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073731322 |
Frame Material | Wood |
MFR Part No. | CH0705CH |
Product Type | Conference Chair |
Seat Depth | 500 |
Seat Width | 405 |
UNSPSC Code | 56101504 |