£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Bring a touch of traditional elegance to your workplace or even home office with the Richmond Brown Leather Office Chair.
-Brown leather faced executive chair
-Light oak colour wooden arms and base
-Removable padded arm caps
-Reclining function with tilt tension
-Gas lift seat height adjustment
Attribute | Value |
---|---|
Additional Features | Swivel smoothly through 360 degrees |
Back Height | 670 |
Back Width | 520 |
Brand | Teknik |
Colour | Brown/Oak |
EAN | 5020490000651 |
Frame Material | Wood |
MFR Part No. | 8511HLWBN |
Product Type | Executive Chair |
Seat Depth | 490 |
Seat Width | 520 |
UNSPSC Code | 56101504 |