£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
-Leather and wood visitors chair
-Brown leather faced upholstery
-Light wood finish arms and base
-Matching removable padded arm covers
-Suitable for up to 8 hours use per day
-1 year manufacturers guarantee
-Delivered flat packed for easy self assembly
Attribute | Value |
---|---|
Additional Features | Suitable for up to 8 hours use per day |
Back Height | 520 |
Back Width | 510 |
Brand | Teknik |
Colour | Brown |
EAN | 5020490001436 |
Frame Material | Wood |
MFR Part No. | 8511BN/MDK |
Product Type | Visitor Chair |
Seat Height | 470 |
Seat Width | 510 |
UNSPSC Code | 56101504 |