£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Information
Soft modular seating with a hardwearing steel frame. Perfect for waiting and reception rooms of any size.
Features Include :
A comfortable and durable waiting room chair
Deep foam seat and back, with black metal legs
Matching table available
Modular range, many chairs can be arranged together for a unified look and large seating capacity
Suitable for up to 8 hour usage
Attribute | Value |
---|---|
Additional Features | Suitable for up to 8 hour usage |
Back Height | 380 |
Back Width | 530 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073747132 |
Frame Material | Metal |
MFR Part No. | OF0307CH |
Product Type | Visitor Chair |
Seat Height | 810 |
Seat Width | 530 |
UNSPSC Code | 56101504 |