£42.49
Ex VAT
£50.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Sirius polypropylene stacking chair. Tough moulded, textured seat with black epoxy
coated frame, manufactured to F.I.R.A.
Grade 4.
Suitable for both indoor and outdoor use, fully stackable, ideal for schools.
Colours: charcoal, royal blue, grey, red or black.
Dimensions (W x D x H): 510 x 500 x 450mm.
Attribute | Value |
---|---|
Additional Features | Manufactured to F.I.R.A |
Brand | Sirius |
Colour | Black |
EAN | 5055852280891 |
Frame Material | Steel |
Product Type | Stacking Chair |
UNSPSC Code | 56101504 |