£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Sit/stand height adjustable stool
Infinite locking forward tilt mechanism
Contoured cushioned saddle style seat
Wipe clean PU
High grade aluminium 5 star base
Requires easy self assembly
Available from stock in black or white
Attribute | Value |
---|---|
Brand | Teknik |
Colour | White |
EAN | 5020490004154 |
Maximum Weight | Max Weight 120kg |
MFR Part No. | 6926WH |
Product Type | Work Stool |
Seat Depth | 340 |
Seat Width | 440 |
UNSPSC Code | 56101504 |