Teknik

SKANDI 3 SEATER SOFA GREY

SKU:

TNK8110622K

MPN:

6982

£609.00

Ex VAT

£730.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Teknik Office Skandi seating provide a comfortable enhancement for reception or waiting areas. Through its minimalist design, neutral grey upholstery and smart wooden feet, it offers a sophisticated and clean look in its surrounding environment. Featuring a plush cushioned seat and button tufted backrest, it allows for a relaxing seating experience.


    Features and Benefits
    • The durable fabric ensures longevity in demanding environments
    • The range of options along with its minimalist design provide a versatile and comfortable choice for waiting areas
    • Its no-assembly-required feature ensures immediate use, ideal for busy settings


    Typical Applications
    • Common applications span offices, medical practices, hotels, and salons, where style and functionality converge


    Product Specification
    Attribute
    Value

    Back Height

    40 cm

    Back Width

    177 cm

    Brand

    Teknik

    Colour

    Grey

    EAN

    5020490007353

    MFR Part No.

    6982

    Overall Depth

    64 cm

    Overall Height

    80 cm

    Overall Width

    177 cmmm

    Product Type

    Sofa

    Seat Height

    44 cm

    UNSPSC Code

    56101504