£329.00
Ex VAT
£394.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Teknik Office Skandi seating provide a comfortable enhancement for reception or waiting areas. Through its minimalist design, neutral grey upholstery and smart wooden feet, it offers a sophisticated and clean look in its surrounding environment. Featuring a plush cushioned seat and button tufted backrest, it allows for a relaxing seating experience.
Features and Benefits
• The durable fabric ensures longevity in demanding environments
• The range of options along with its minimalist design provide a versatile and comfortable choice for waiting areas
• Its no-assembly-required feature ensures immediate use, ideal for busy settings
Typical Applications
• Common applications span offices, medical practices, hotels, and salons, where style and functionality converge
Attribute | Value |
---|---|
Back Height | 40 cm |
Back Width | 83 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490007339 |
MFR Part No. | 6980 |
Overall Depth | 64 cm |
Overall Height | 80 cm |
Overall Width | 83 cmmm |
Product Type | Arm Chair |
Seat Height | 44 cm |
UNSPSC Code | 56101504 |