£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
Product Documents
The Skyline Black is an executive luxury Italian leather faced office chair. Finished with black leather, this chair features a knee tilt mechanism and has sear height adjustment with 90mm of movement in order to achieve the perfect seating positioning making it suitable for 8+ hours continual use. The skyline uses solid steel armrest and a 5-star base with double castors to ensure good mobility.
Features and Benefits:
• Luxury Italian leather faced executive chair gives a professional finish
• Finished in Black faced Leather and matching arm covers with Steel arms
• Knee tilt mechanism for maximum user comfort
• Chair will fit under standard office desk height of 650mm
• Rated to 8-hours continual use making it perfect for office work
• Gas seat height adjustment to fit your needs
• Solid Steel 5-star base with castors
Dimensions:
• Seat Width - 520mm
• Seat Depth - 490mm
• Seat Height at Maximum extension - 620mm
• Back Width - 510mm
• Back Height - 790mm
• Gas lift height adjustment - 90mm
• Arm height allows the Skyline to fit under desks at 690mm height
Attribute | Value |
---|---|
Additional Features | Use for up to 8 hours |
Back Height | 700 |
Back Width | 510 |
Brand | Teknik |
Colour | Black |
EAN | 5020490002365 |
Frame Material | Metal |
MFR Part No. | 9410386 |
Overall Height | Black |
Product Type | Executive Chair |
Seat Depth | 490 |
Seat Width | 520 |
UNSPSC Code | 56101504 |