£117.00
Ex VAT
£140.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Spin Bar stool offers stylish and versatile seating for home environments. With a plush padded fabric seat and wooden legs, it seamlessly integrates into a range of settings. The spin action seat allows fluid movement, ideal for users at elevated counters. With its comfortable design, fluid movement, and durable construction, it provides a comfortable and functional seating option for any home space.
Features and Benefits
• Swivel seat function for versatility along with solid construction ensures durability
• Durable grey fabric upholstery for longevity
• Wood legs with metal footrest provide stability and support
Typical Applications
• Commonly used in kitchens, breakfast bars, and home bars
Attribute | Value |
---|---|
Back Height | 25 cm |
Back Width | 37 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490007377 |
MFR Part No. | 6977GREY-DK |
Overall Depth | 49 cm |
Overall Height | 95 cm |
Overall Width | 49 cmmm |
Product Type | Bar Stool |
Seat Depth | 37 cm |
Seat Height | 77 cm |
Seat Width | 40 cm |
UNSPSC Code | 56101504 |