£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
This static industrial stool is manufactured from heavy-duty polyurethane for durability and long-lasting usage. The stool can be adjusted from 570mm to 830mm dependent on the needs of the user and can be easily wiped and cleaned if in working environments.
Features and Benefits
• 9 kg, lightweight for easy transportation
• Gas lift height adjustment from 570mm to 830mm for versatile use and able to suit the needs of many users
• Polyurethane seat material for easily cleaned surface
Typical Applications
• Heavy duty polyurethane is appropriate to be used in many working environments that require sitting
Attribute | Value |
---|---|
Brand | Bott |
Colour | Black |
Frame Material | metal |
MFR Part No. | 88601068 |
Overall Depth | 350 |
Overall Height | 820 |
Overall Width | 350mm |
Product Type | Swivel Stool |
Seat Width | 350 |
UNSPSC Code | 56101504 |