£437.00
Ex VAT
£524.40
Inc VAT
Product Details
Product Specification
Thw Strata chair is suitable for 24-hour use by users up to 24 stone. With an upholstered headrest, mesh back and extra-thick foam seat for the ultimate comfort. Featuring 5 seat and back adjustment options, this chair can be adjusted to suit many different users.
Features Include :
-Heavy duty mesh back office chair for 24 hour use
-Users up to 152 kg
-Cold moulded, extra thick foam seat with seat slide for seat depth adjustment
-Height and tilt adjustable headrest
-Integral lumbar support
-Height adjustable arms
-Backrest and seat angle can be fixed or set to free float in -Lockable in 5 distinct positions
Attribute | Value |
---|---|
Additional Features | Suitable for users up to 152 kg |
Back Height | 660 |
Back Width | 545 |
Brand | Tc |
Colour | Black |
EAN | 5056073778037 |
MFR Part No. | CH0735BK |
Product Type | Mesh Chair |
Seat Height | 510-615 |
Seat Width | 530 |
UNSPSC Code | 56101504 |