£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Stylish stacking design. Sturdy flexible steel tube ideal for meeting room or visitor's chair. Available in blue or charcoal.
-2 year manufacturers guarantee
-Maximum weight of 115kg
-Up to 8 hours usage
-Conforms to BS EN 16139:2013
Attribute | Value |
---|---|
Back Height | 260 |
Back Width | 480 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073730783 |
Maximum Weight | 115kg |
MFR Part No. | CH0501CH |
Product Type | Visitor Chair |
Seat Depth | 470 |
Seat Height | 510 |
Seat Width | 490 |
UNSPSC Code | 56101504 |