noscriptSynthetic Leather Workplace Chair | Cromwell Tools

(Unbranded)

Synthetic Leather Workplace Chair

2 Variations

Large, ergonomically designed seat and backrest.
With integrated lumbar support.
Backrest height adjustment convenient and easy to operate in sitting position.
360° Rotation of the seat.
Unitec 2 seat comes with load sensitive brakes.
Unitec 3 seat comes with glides.

Unitec 2 Seat height: 440-620 mm
Unitec 3 Seat height: 580 - 850 mm
Seat depth: 470 mm
Seat width: 460 mm
Seat finish: Synthetic leather
Soft, washable and comfortable
Colour: Black
Unitec 2 weight: 12kg
Unitec 3 weight: 14kg