noscriptTek Chair | Cromwell Tools

Teknik

Tek Chair

2 Variations

High rise adjustment with gas lift. Posture shaped seat and adjustable glides. Gas operated seat height adjustment.
Maximum weight: 12 stones.

Dimensions:
Seat width: 430mm
Seat depth: 350mm
Seat height: 530 - 780mm
Back width: 360mm

**Please note this chair is not suitable for heavy commercial use***

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1